Welcome to Würth Italy For trade customers only
HSCo Multi Performance thread former DIN 2174
HSCo Multi Performance thread former DIN 2174 - 1
HSCo Multi Performance thread former DIN 2174 - 2
HSCo Multi Performance thread former DIN 2174 - 3

For detailed information, other images and documents, please select individual articles from the following table.

HSCo Multi Performance thread former DIN 2174

The high-performance thread former with oil grooves (from dia. M3) for versatile use on almost all power tools (now also on pillar and upright drills) and on almost all materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels up to 1,400 N/mm2. Also suitable for non-ferrous metals such as aluminium, aluminium alloys and bronze.

See product details

Available in 13 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

With its newly developed shank generation, this is the first thread former that can not only be used conventionally on CNC machining centres and lathes, but also for the first time offers the advantages of thread forming over thread cutting for use on box column and pillar drills (up to dia. M12).


  • One tool for through hole and blind hole threads

  • No chipping issues due to cold forming of threads

  • Thread depths up to 4xD can be achieved

  • Improved thread surface quality

  • Higher strength in the thread

  • Significantly longer service life

  • Completely reliable threads


Newly developed shank generation with a combination of polygonal and straight shank (from dia. M4-M12)


The polygonal shank prevents spinning in the drill chuck, ensures optimal power transmission and protects the drill chuck from damage.



Newly developed tool geometry for versatile use in almost all materials



TiN coating


The coating, which is the most popular coating on thread formers due to its universal application area, ensures a very long service life and reduced friction values.



New lubrication groove geometry


The optimised lubrication grooves (from dia. M3) significantly improve the lubrication effect in the contact area.



X allowance for longer service life and increased process reliability



Available exclusively from Würth



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable

Notice
  • Caution: A special predrilling diameter larger than in thread cutting and with tighter tolerances is required for thread forming! The suitable core hole diameter is stored as a technical characteristic for all thread formers.

  • In thread forming, the main job of the cooling lubricant is lubrication. The more lubrication used with the highest possible grease content, the longer the service life. The lubrication also affects the surface quality of the thread! For water-mixed cooling lubricants, we recommend an oil concentration in the emulsion of at least 8% for steel processing and at least 12% for stainless steel processing. We recommend Würth cutting paste Cut and Cool Perfect for use on free-standing/pillar drills.

  • Please note that for thread forming, you will need approx. two times as much performance (torque) compared to thread tapping. The means that capacity should be considered when using thread-cutting devices.

  • For the tool/material assignments, see the overview tables