Welcome to Würth Italy For trade customers only
Self-tapping thread inserts with cutting hole
Self-tapping thread inserts with cutting hole - 1
Self-tapping thread inserts with cutting hole - 2

For detailed information, other images and documents, please select individual articles from the following table.

Self-tapping thread inserts with cutting hole

Saves time during thread repair and thread reinforcement - even in medium-strength materials

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • For producing high-strength screw connections and other threaded connections in materials with low shear strength, e.g. cast iron, aluminium alloys, plastics, hardwood etc.

  • The inserts are simply screwed into a pre-drilled or pre-cast hole

  • Cutting performed by 3 cutting holes

  • Thick walls withstand higher forces during thread cutting. This allows the inserts to be used in materials which are more difficult to machine

  • Short and long version available in every diameter

  • Chrome(VI)-free zinc thick film passivation for good corrosion protection (corrosion resistance in salt spray test according to DIN EN ISO 9227-NSS: 72h white rust/120 red rust)