Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
13 articles with 265 variations found
DIN 7500-1 (dimensions according to ISO 7045), shape CE, with case-hardened (-O-) galvanised steel, blue passivated (A2K) with anti-friction coating
DIN 7500-1, flat head, case-hardened (-O-) galvanised steel (A2K)
Mechanical and functional properties in accordance with DIN 7500-1 (shape PE), case-hardened (-O-) zinc-plated steel, blue passivated (A2K) with slide coating, head dimensions according to ISO 14583
Dimensions according to DIN EN ISO 14583, stainless steel A2, plain, anti-friction coating
DIN 7500-1, case-hardened (-O-) zinc-plated steel, blue passivated (A2K) without anti-friction coating
DIN 7500-1, flat head, case-hardened (-O-) galvanised steel, black (A2R)
DIN 7500-1, galvanised steel, flat head, thick-film passivated (VZD), PZ-drive
Dimensions according to DIN EN ISO 14583, steel, strength class 10.9, transparent zinc nickel (P3E), slide coating
DIN 7500-1, flat head, case-hardened (-O-) galvanised steel, blue passivated (A2K)
Dimensions according to DIN EN ISO 14583, steel 10.9, zinc flake coating (ZFSHL), sealing and anti-friction coating
Steel, zinc-plated, toothing under head, hexalobular (TXplus)
DIN 7500-1, galvanised steel, flat head, TX drive, thick-film passivated (VZD)
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.