For detailed information, other images and documents, please select individual articles from the following table.
11 kW three-phase wallbox with integrated Type 2 cable
11 kW wallbox for charging electric vehicles, Type 2 cable included
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- User protection: DC Leak 6 mA
- IK rating (mechanical strength): IK10
- Mounting: Wall-mounted
- User interface: LED
- Charging mode: Mode 3
- Socket type: Type 2
- Connections: Wi-Fi, Bluetooth, ETH
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!