The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Linear mounting plate TIOMOS 1D NIGHT
Easy to adjust the height using a worm screw ± 2 mm
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Self-locking in any position
- Simple adjustment of gap profile
- Secure connection to furniture side
- 2-point attachment
Specified dimensions not binding. Subject to technical changes!
Attach with ASSY screws ∅ 3.5 (art. no.: 0170 435 ...) or Euro screw (head ∅ 6.8 mm)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!