For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Socket locking via push button (ratchet tool) or ball-locking screw (on extensions and T-wrench)
Plastic insulation according to IEC 900 and EN 60900
Supplied in plastic case
For correct fixing, use only in the following combinations:
- Extension 125 with ratchet tool, hexagonal sockets or sockets for hexagon socket head
- Extension 250 with ratchet tool and hexagonal socket
Contents: 12 pieces
- Ratchet tool
- Extension 125 mm
- Extension 250 mm
- T wrench
- 3.5 mm slotted screwdriver
- 10 - 13 - 14 - 17 - 19 - 22 - 24 mm sockets
1,000 V AC and 1,500 V DC insulated, observe all required safety precautions.
Do not use the tools if they are not fastened together properly or if the insulation layer is damaged.
Compliant with: IEC 900
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!