For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Made of polypropylene and metal
- Easy access to everything
- Top drawer with removable tray, which can be easily separated by pressing a button, so that it can be carried on its own
- Drawer runners on ball bearings for smooth sliding and greater load capacity
- Telescopic aluminium handle for a more secure grip
- Large wheels with tyres for better manoeuvrability; comfortable, silent and steady
- The base and the drawer open more easily, making it a work centre with easy access to all spaces
- For maximum security in the workplace, the top drawer has slots for a padlock
- V-shaped grooves on the lid for cutting materials in the workplace
Maximum load capacity of up to 30 kg (well distributed)
Type | Depth/mm | Width/mm | Height/mm |
Drawer 1 | 310 | 497 | 363 |
Drawer 2 | 110 | ||
Drawer 3 | 292 | 324 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!