For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Accuracy of ± 3% to the set value, to ISO 6789:2003
- Simple and precise setting by turning the handle
- With fine-toothed ratchet head (72 teeth) for working in the tightest places
- Scaling in Nm and also in pound force per square foot
- Acoustic and tangible torque triggering prevents over-tightening of bolts
- After use, relax spring and set to lowest value
- With calibration certificate
- After use, relax spring and set to lowest value.
- Torque wrenches are precision tools that must be checked at regular intervals with suitable measuring equipment and adjusted if necessary. We recommend annual calibration by our Master Service.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!