Welcome to Würth Italy For trade customers only
3/8 inch torque wrench push-through ratchet
3/8 inch torque wrench push-through ratchet - 1
3/8 inch torque wrench push-through ratchet - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

3/8 inch torque wrench push-through ratchet

Torque wrench with 3/8 inch push-through square mount and ratchet head

See product details

Available in 2 versions

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Customer Service: 0471 828 000 or text us on Whatsapp 

Prices for customers after login

  • Trigger accuracy of +/- 3 % tolerance from the set scale value

  • Non-slip two-component handle

  • Easy-to-read, large double scale in N.m and lbf-ft.

  • The torque can be easily and precisely adjusted by turning the handle

  • The torque wrench does not have to be released after use, i.e. it does not have to be reset to the lowest scale value

  • Settings can be securely locked and easily unlocked using the locking knob

  • Clear acoustic and tangible torque triggering for precise screwing operations

  • High-quality ratchet tool for use in confined spaces

  • Includes declaration of conformity and serial number

  • Sustainable, sturdy, moisture- and oil-resistant product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable
Notice
  • Torque wrenches are precision tools that must be checked regularly using suitable measuring equipment and adjusted if necessary

  • We recommend annual calibration through the Würth repair service (Master Service) after 12 months or 5,000 screwing operations. The interval begins with the first use of the torque wrench