For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Paddle (traffic signal) made of polypropylene (PP) in white with an ergonomic handle
- Class 1 reflective film in red on the front and green on the back
A traffic signalling system with marshals requires two marshals equipped with the appropriate paddles, one stationed at each end of the bottleneck. One shows the green face of the paddle to the traffic and the other shows the red face
Drivers are required to stop if the marshal shows the red side of the paddle and must only start or continue driving when the green side is shown
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!