For detailed information, other images and documents, please select individual articles from the following table.
Solar triangular mount, 8 degrees
Zebra solar series for photovoltaic panel fitting
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Aluminium (EN - AW 6063 T6)
- Thanks to its limited height, it allows photovoltaic systems with a maximum lower panel height of 30 cm to be installed, by laying the panels horizontally, i.e. directly onto the triangular mounts
- Fixed 8° angle, not adjustable
- Pre-assembled
- This type of mount allows photovoltaic panels to be installed at an angle onto a flat plane
- Extremely sturdy
Fitting the panels horizontally:
Fit the panels using terminal staples connected directly to the triangular mount
Fitting the panels vertically:
Fit the Zebra Solar mounting rails horizontally using cross-shaped fittings, and secure the panels with central and terminal staples
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!