For detailed information, other images and documents, please select individual articles from the following table.
Tripod GWD 5/8 inch
High-quality aluminium flat-headed stand for indoor and outdoor use.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Made from high-quality anodised aluminium
- Working range at 1 m peak distance: 91-257 cm
- Transport length: 114 cm
- Millimetre-precise and comfortable approach to working height with the crank
- All plastic parts made of high-quality, glass-fibre reinforced polyamide
- Stand can be quickly adjusted on the construction site
- With horizontal bubble
Crank lift/extension: 35 cm/66 cm
Integrated extension tube for increasing the usage height
Excellent stability
On damp surfaces due to ground spike with inlet tappet
On smooth surfaces, protection against scratching of high-quality floors owing to integrated protective caps for covering over the ground spikes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!