For detailed information, other images and documents, please select individual articles from the following table.
Antifouling protection DIESEL TRUCK
Treatment to combat bacteria, fungi and algae
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
ANTI-FOULING TRUCK Prevents algae, fungi and bacteria from forming inside the tank while keeping the fuel system working. When used in curative dosages, it destroys the existing bacteria and moves it to the bottom of the tank. In cases where routine tank maintenance is not scheduled, complete cleaning is recommended in order to remove this deposit. Also suitable for tanks in heating systems
Main characteristics:
- anti-fouling agent for the vehicle tank
- anti-fouling agent for storage tanks
Protectant effectiveness:
- prevents biodiesel from fermenting
- prevents bacteria from proliferating
Solves problems with
- filter clogging
- algae/fungi/bacteria in the tank
Suitable for treating 600 litres
While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. This does not relieve the purchaser of their responsibility to personally test our products to see whether they are suitable for the intended use
Contents | Use | Strong treatment | Preventive treatment | Art. |
25 l | Tanks | 500 ml for treating 750 l 1 l for treating 1500 l | 500 ml for treating 3000 l 1 l for treating 6000 l | 1999 504 093 |
200 l | 1999 506 607 |
Vehicle tank
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!