For detailed information, other images and documents, please select individual articles from the following table.
Carbide slot cutter for wood with V-shaped drill bit BG-Test mark 142-003
Precision cutters for electric milling machines and hand trimmers
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
With two cutting edges
Cylindrical shank
Right-hand rotation
Safe and reliable
- The cutters have a tough steel support to ensure high impact resistance
- The intersection angle ensures a clean, precise cut as well as quick discharge of chips
- The ball bearing prevents material being damaged during every cutter feed phase
- The tough shank ground with extreme precision ensures maximum safety and prevents overloading the milling machine motor due to imbalance
The use of top quality raw materials constitutes the basis for making high performance cutters. The criteria for using cutters vary according to the material to be processed
Würth cutters have these properties and bear the BG test mark which recognises top safety and quality
BG test mark
The German occupational health and safety association has issued strict accident prevention standards that can be summarised as follows:
- Max. cut depth 11 mm
- Small chip discharge
- Round countersinking
- No kickback during operation
Carbide cutters are used primarily for particularly heavy duty work or whenever continuous processing is done. They are ideal for hard woods, chipboard, multilayer plywood, bilaminate and synthetic materials (Formica, Plexiglas, etc.).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!