Welcome to Würth Italy For trade customers only
Tungsten carbide bur with STEEL teeth

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Tungsten carbide bur with STEEL teeth

High-performance milling bit with innovative tooth geometry for an outstanding cutting performance when processing steel and cast steel.
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
  • Up to 50 % higher cutting performance for machining steel and cast steel compared to burs with conventional double cut system

  • Aggressive milling behaviour, large chips, high material removal rate

  • Good handling

  • Workpiece is protected due to significantly reduced heat development

  • Manufactured in accordance with strict quality standards including full inspection of soldered connections

  • Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Notice

Wear appropriate protective equipment when using the sanding tip, such as eye protection, hearing protection and protective gloves. Please note the recommended rotation speed (n) and cutting speed (Vc) for the material being processed as well as the tool/material assignments in the overview tables. Before using the sanding tip, please ensure that the tip rotates properly and that the clamping function on the tool drive works correctly. Do not choose a clamping length that is too small. We recommend a minimum clamping length of approx. 2/3 of the shaft length. Discolouration may occur on the shaft due to the extremely high cutting performance. This discolouration is caused by the extremely high temperature that the tool reaches and does not pose a safety risk. Materials are generally processed in reverse rotation. Suitable tool drives: flexible shaft drives, straight grinders, robots, machine tools.