For detailed information, other images and documents, please select individual articles from the following table.
Hose LONGLIFE DUAL 2SC
NO-SKIVE hose. High abrasion resistance. Higher working and bursting pressures than prescribed by the relevant standard. Easy to attach. SMOOTH COVER
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Internal hose:
Synthetic rubber, extruded without any connection joints, uniform thickness
Reinforcement:
Single/double high-strength steel braiding
Cover:
Smooth synthetic rubber resistant to oils, fuels and atmospheric agents
Recommended fluids:
Water, soap/water emulsions, glycol/water emulsions
Applicable specifications:
EXCEEDS EN 857 - ISO 11237 2SC
Operating temperature:
-40°C to +120°C (135°C intermittently), -40°C to +70°C for water-based fluids, 0°C to +70°C for water
Applicable specifications:
EXCEEDS EN 857 - ISO 11237 2SC
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!