Welcome to Würth Italy For trade customers only
Hose SAE 100R1
Hose  SAE 100R1 - 1
Hose  SAE 100R1 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hose SAE 100R1

Compact design for easy installation. Lightweight. The steel braid offers limited volumetric expansion and limited variation in length. Resistant to abrasion

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Twin high-strength steel wire braiding



Internal hose:


Polyester elastomer



Reinforcement:


Single steel braiding



Cover:


Polyurethane, black, white ink-jet marking



Recommended fluids:


Hydraulic fluids derived from petroleum, water/glycol emulsions, lubricants



Certifications:


MSHA

Notice

Operating temperature:


-40°C to +100°C continuous, +70°C for water-based fluids

Applicable specifications:


SAE 100R1 - MEETS OR EXCEEDS PRESSURE LEVEL OF EN 853 1SN - EN 857 1SC