For detailed information, other images and documents, please select individual articles from the following table.
Hose SAE 100R7 TWIN
Exceeds the SAE 100R7 standard. Lightweight and flexible, resistant to abrasion. Limited length variations. Micro-perforated cover
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Internal hose:
Polyester elastomer
Reinforcement:
Single or double synthetic fibre braiding
Cover:
Polyurethane, black, micro-perforated, white ink-jet marking
Recommended fluids:
Hydraulic fluids derived from petroleum, water/glycol emulsions, lubricants
Certifications:
MSHA
Applicable specifications:
EXCEEDS SAE 100R7 - ISO 3949 R7
Operating temperature:
-40°C to +100°C continuous, +70°C for water-based fluids

Applicable specifications:
EXCEEDS SAE 100R7 - ISO 3949 R7
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!