For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit HSS DIN 338 type RN 130°
Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
20 % lower infeed force compared to conventional drill bits as well as quicker progress and a more gentle way of working
Optimised split point design
Precise drilling without centring, even on curved surfaces
Optimised split point
Ideal for core drill holes
Very precise point thinning for precise drill holes
Excellent adhesive properties of cooling lubricants and a reduced tendency towards the build-up of material deposits
Vaporised surface
The dia. 13.0 mm drill shank is reduced to dia. 12.7 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!