For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Fabrication tolerances of +1/–2 mm are automatically counterbalanced
Combination of steel balls and roller bearing
The appropriate lock coupling enables tool-free height adjustment of +2.5 mm.
Specified dimensions not binding. Subject to technical changes!
- Mounting of cabinet profile with Euro screw. Drawer assembly with lock coupling.
- Assembly: The connection between the drawer and guide is established by means of clipping on when sliding on.
- Disassembly: Unlock lock coupling at right and left. Pull out drawer to the front.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!