Welcome to Würth Italy For trade customers only
Underlay membrane and roof protection film WÜTOP® Trio UV 2SK
Underlay membrane and roof protection film WÜTOP<SUP>®</SUP> Trio UV 2SK - 1
Underlay membrane and roof protection film WÜTOP<SUP>®</SUP> Trio UV 2SK - 2
Underlay membrane and roof protection film WÜTOP<SUP>®</SUP> Trio UV 2SK - 3

For detailed information, other images and documents, please select individual articles from the following table.

Underlay membrane and roof protection film WÜTOP® Trio UV 2SK

Resistant to outdoor weathering for long periods and to high temperature in its standard form.

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

WÜTOP Trio UV is a highly water vapour permeable roofing underlayment with a special membrane. It is laid directly on the heat insulation or formwork of ventilated and unventilated pitched roofs.


When combined with a WÜTOP vapour retarder/barrier and EURASOL adhesive tapes, it can be used to create modern airtight and windproof structures.



Suitability for temporary roofing function/outdoor exposure time


4 weeks without seam and perforation protection, 8 weeks with seam and perforation protection



Technology


3-ply, polypropylene-based non-breathable membrane with special functional membrane.



Safety


PP top fleece reduces the risk of slipping and also protects the membrane inside thanks to its 3-layer structure.



Time and cost savings


Easy and fast installation thanks to integrated adhesive strips (2SK).



Special version for slate


Particularly suitable as temporary roofing for slate roofs according to German Central Association of the Roofing Trade

Proof of Performance

Meets the requirements of the ZVDH (German Central Association of the Roofing Trade) product data sheet for class UDB/USB

Notice

Please refer to the current ZVDH [German Central Association of the Roofing Trade] directives and instructions for laying this product.

Application area

Meets the requirements of the ZVDH (German Central Association of the Roofing Trade) product data sheet for class UDB/USB