For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Opening angle: max. 110°
- Flap height: max. 500 mm
- Load capacity: 9 kg
- Can be used on left or right
- Material: Die-cast zinc, nickel-plated
- Sturdy, looks great
- Easy and quick to attach the fitting, brief installation time thanks to clip assembly
One fitting, three functions:
- Retaining: The flap stays still in any opening position for easy opening and closing.
- Braking: The flap clicks into the highest setting and gently slows down when closing.
- Flap holder: Adjust to use as a flap holder.
Installation tip:
- Secure the lid flap using 3.5 x ... Assy screws; the side flap with a 32-mm hole is secured with Euro screws, type A, head diameter: 7.4 mm.
- Different attachment points on the lid flap allow for different opening angles.
- The fitting is set as standard to the medium retention level. After installation, the strength must be adapted to the weight of the lid. In a pair arrangement, you must set both at the same time.
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!