For detailed information, other images and documents, please select individual articles from the following table.
Laser receiver Universal LRU 22
Universal receiver for red and green rotary laser levels and line lasers, with mm indicator
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Accurate and easy working
mm indicator on the display
- Suitable for rotary laser levels and line lasers with red and green laser lines
No complicated presetting required
- Maximum reading quality thanks to LCD and switchable LED display.
- Convenient to use while working as the receiver can be read from the front and back.
- Long range up to 500 m
- Adjustable acoustic signal.
- Degree of protection IP 67 (watertight and dustproof)
- Two strong retaining magnets on the top enable attachment to metallic surfaces.
- With battery level indicator
- Measuring rod holder included in scope of delivery
For levelling work indoors and outdoors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!