For detailed information, other images and documents, please select individual articles from the following table.
Universal switch cabinet key 14in1
Developed specially for the construction industry
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Made from die-cast zinc
Centre hub with radiator key
Profiles:
- Square socket: 5 mm/7 mm/8 mm/1/4 inch
- Triangular socket: 9 mm/10 mm
- Stepped wrench: 6-9 mm/6-10 mm
- Grub screw: 3 mm
- Slotted: 1.0 x 7/PH2
For door handles, window handles, heating ventilation, plumbing, new buildings, technical closing mechanisms.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!