For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Fall arrester suitable for temporary work at height, supplied in a convenient bag
Set contents:
Fall arrester
- Mobile fall arrester for ascents and/or descents
- The integrated push-button enables correct orientation and normal locking of the fall arrester, as the device can only slide upwards
- Equipped with one self-locking carabiner
- Can be used on ropes with a dia. of 10, 11 and 12 mm
- Made from high-quality stainless steel and aluminium
- Weight 420 g
- Complies with EN 353-2; EN 12841 A/B
- Category III PPE
Anchor webbing
- Closed-loop strap made from polyamide fabric
- Length 1.80 m; width 25 mm
- Breaking load 3,500 daN
- Complies with EN 354; EN 795/B
- Category III PPE
White semi-static rope
- Self-locking harness carabiner at one end of the rope
- Length 15 m
- Dia. 11 mm
- Breaking load 2,500 daN
- Complies with EN 354
- Category III PPE
Use only with the carabiner supplied
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!