For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- For direct connection and tightening via the union nut on RAP pipes on system elements with eurocone male thread
- Material: nickel-plated brass nut, polyamide ring, brass core, EPDM seals
First screw the union nut onto the pipe, followed by the sealing ring and finally the fitting body until a complete connection is made
After cutting, deburr and calibrate the pipe
Tightening torque: 40-50 Nm
Suitable for use in underfloor heating systems
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!