For detailed information, other images and documents, please select individual articles from the following table.
VARIFIX® TS support clip
For fastening mounting rails to H-beams or T-beams with a flange thickness of 10-25 mm
Register now and access more than 125,000 products


Variants
Register now and access more than 125,000 products
- Hole diameter: 13 mm for threaded rods or bolts up to M12
- Load-bearing capacity with rating 4.6: 10 kN, load-bearing capacity with rating 5.6: 12 kN
- Fastening with combination sliding nut
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!