For detailed information, other images and documents, please select individual articles from the following table.
Power Lock 41 tilting connector
Connectors with adjustable inclination and Power Lock 41 slotted hole
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Zinc-plated steel (min. 5 μm)
- Power Lock slotted hole enables quick, easy and safe installation
- Adjustable and can be used at an angle of 130° to allow optimum adjustment in mounting brackets with adjustable inclination
- For use in combination with Varifix® C mounting rails with a width of 41 mm and Power Lock quick-release bolts (art. 0862104050)
- Fully pre-assembled with M12 x 75 hexagon head bolt and nyloc nut
For use in combination with Varifix® C mounting rails with a width of 41 mm and Power Lock quick-release bolts (art. 0862104050)
Ideal for mounting brackets with adjustable inclinations
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!