For detailed information, other images and documents, please select individual articles from the following table.
Power Lock 41 tilting connector
Variable-tilt connector with Power Lock 41 slot
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Galvanised steel (min. 5 μm)
- Power Lock slot allows for quick, simple and safe installation
- Adjustable and swivelling at an angle of 130° to allow optimum adjustment in mounting brackets with variable tilt
- To be used in combination with Varifix® C-mounting rails with a width of 41 mm and Power Lock quick-action bolt (art. 0862104050)
- Pre-assembled complete with M12 x 75 hexagon head screw and self-locking nut
To be used in combination with Varifix® C-mounting rails with a width of 41 mm and Power Lock quick-action bolt (art. 0862104050)
Particularly suitable for creating mounting brackets with variable tilt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!