For detailed information, other images and documents, please select individual articles from the following table.
VARIFIX® pushing slide, type GK-1 With double support to prevent it from slipping out of the slide
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Large sliding distance of up to 60 mm
- Low overall height
- Secured from tipping and falling over through support via two clamps
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
For mounting on floors, ceilings or riser pipes.
For nominal pipe sizes up to DN 80.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!