Welcome to Würth Italy For trade customers only
VDE wire stripping pliers, IEC 60900
VDE wire stripping pliers, IEC 60900 - 1
VDE wire stripping pliers, IEC 60900 - 2
VDE wire stripping pliers, IEC 60900 - 3

For detailed information, other images and documents, please select individual articles from the following table.

VDE wire stripping pliers, IEC 60900

Precise, effortless stripping of cables and wires with plastic or rubber insulation.
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
  • For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions

  • High-quality tool steel ensures long tool life and precision

  • Automatic opening of the tongs due to opening spring

  • Ergonomic and slip-free 2-component comfort handle with wide VDE collar for secure working

  • Adjustment screw can be fixed with knurled nut

  • Surface: Ground and chrome-plated on all sides

  • Joint: Inserted