For detailed information, other images and documents, please select individual articles from the following table.
Vario hook for raised tiles ZEBRA SOLAR
For mounting of photovoltaic panels
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- In aluminium (EN - AW 6082 T6)
- For fixing of vertical and horizontal mounting rails
- Vertical hook with knurling for a perfect fit between mounting rails and hook
- Knurled plate, adjustable between corner and base hook for optimum hold
- Adjustable horizontally and vertically
- Base plate with mounting holes Ø 10 mm and Ø 6 mm
- Pre-assembled
Recommended fixings:
- Assy 3.0 6 x 100 mm screws in stainless steel A2
- or M10 threaded rods with two-part resin
Maximum loads:
- pressure perpendicular to roof pitch: 1.05 kN ≈ 105 kg
- Pressure parallel to roof pitch: 0.65 kN ≈ 65 kg
- traction perpendicular to roof pitch: –0.75 kN ≈ –75 kg
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!