Welcome to Würth Italy For trade customers only
Vehicle sealing tape
Vehicle sealing tape - 1
Vehicle sealing tape - 2

For detailed information, other images and documents, please select individual articles from the following table.

Vehicle sealing tape

The vehicle sealing tape protects against vibrations and securely and permanently seals joints in a single step.

See product details

Available in 4 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • Pre-compressed to 20%

  • Self-adhesive on one side

  • Temperature resistance: -30°C to +90°C

  • Vapour-permeable, thereby preventing water build-up

  • Once the compression is released, the sealing tape develops a reset force, which presses firmly against the joint edges and compensates for uneven areas.
Application area

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.