Welcome to Würth Italy For trade customers only
Urea glue E1
Urea glue E1 - 1
Urea glue E1 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Urea glue E1

Self-curing resin powder with low formaldehyde emission for hot-gluing of wooden surfaces

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

  • Self-hardening urea glue in powder form, excellent solubility

  • Long open time and long pot life

  • Good resistance to water and solvents to limit problems with bubbles during the painting stage

  • Low bleeding on the veneer surface

  • High adhesiveness
Notice

Only with a maximum coating of 100 g/m² does the manufactured product fall within formaldehyde emission class E1



* The times should be increased by 1 minute for every millimetre of thickness



Rigid-tough adhesive line. If the underlying material is not rigid veneer, there may be cracking, particularly when wet


Caution with woods containing tannin!


Storage below +5 °C or above 35 °C can cause problems with the product



While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. This does not relieve the purchaser of their responsibility to personally test our products to see whether they are suitable for the intended use

Application area