For detailed information, other images and documents, please select individual articles from the following table.
Digital inspection camera W-CD9
Portable inspection tool for diagnosing inaccessible and difficult-to-reach areas, identifying blockages in pipes and flues, and finding rodent nests etc.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Wide field of view thanks to the video camera in the probe head and the support mirror
- Excellent image and video quality thanks to LED technology with dimmer
- Detachable screen for optimal handling (independent hands)
- Transfer data directly using a USB cable or SD card
- Objects can be extracted from confined spaces using the hook and magnets provided
- Probe extends up to 9 m (1-m sections)
Set contents:
- Inspection camera with 1-m probe, Ø9 mm
- 1-m probe extension, Ø9 mm
- Network adapter
- 4 GB SD memory card
- SD memory card adapter
- Hook, magnets, inspection mirror
- Instructions for use
If using the extension probes, pay close attention to the bend radii and the minimum internal diameter of the pipes, as the joints are rigid and may not be able to pass and therefore get stuck. (Minimum internal diameter of the pipes 80 mm)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!