Welcome to Würth Italy For trade customers only
Ribbed nuts W-0273, steel 10, zinc-plated, yellow chromated (A2C)
Ribbed nuts W-0273, steel 10, zinc-plated, yellow chromated (A2C) - 1
Ribbed nuts W-0273, steel 10, zinc-plated, yellow chromated (A2C) - 2
Ribbed nuts W-0273, steel 10, zinc-plated, yellow chromated (A2C) - 3

For detailed information, other images and documents, please select individual articles from the following table.

Ribbed nuts W-0273, steel 10, zinc-plated, yellow chromated (A2C)
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
Standard metric thread



Strength class 10


For screws up to strength class 10.9 and serrated screws with strength class 100



Surface


Yellow galvanised (A2C)



Corrosion resistance


Approx. 96 h base metal corrosion in line with DIN EN ISO 9227-NSS (DIN 50021-SS)

Notice

Working principle of locking ribs:


During tightening, the locking ribs roll the counter-material in the area of the bolt contact surface. This causes a plastic deformation that hardens the surface. No significant settling is determined at the end of tightening. The locking ribs limit the amount of settling of the connection and therefore reduce the loss of pretensioning force.