Welcome to Würth Italy For trade customers only
Assembly mortar W-Express
Assembly mortar W-Express - 1
Assembly mortar W-Express - 2

For detailed information, other images and documents, please select individual articles from the following table.

Assembly mortar W-Express

Rapid repair mortar
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
  • Quick and easy application

  • Indoor and outdoor application

  • Various shades

  • Adheres to most building surfaces without primer

  • Can be applied to slightly damp surfaces

  • No shrinkage

  • Can be sanded or painted once it is completely dry (prior tests recommended)

  • Not corrosive to metals

  • Very faint typical odour
Notice

For outdoor use, ensure that the weather is forecast to be dry for at least five hours after application. Not suitable for permanent immersion or for use as a sealant composite mortar subjected to loads. Is not recommended for PE, PP, PC, PMMA, PTFE, soft plastics, neoprene and bituminous surfaces. Not suitable for the expansion joints or joints which are subject to movement of the support. Do not apply to frozen surfaces