For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Quick and easy application
- Indoor and outdoor application
- Various shades
- Adheres to most building surfaces without primer
- Can be applied to slightly damp surfaces
- No shrinkage
- Can be sanded or painted once it is completely dry (prior tests recommended)
- Not corrosive to metals
- Very faint typical odour
For outdoor use, ensure that the weather is forecast to be dry for at least five hours after application. Not suitable for permanent immersion or for use as a sealant composite mortar subjected to loads. Is not recommended for PE, PP, PC, PMMA, PTFE, soft plastics, neoprene and bituminous surfaces. Not suitable for the expansion joints or joints which are subject to movement of the support. Do not apply to frozen surfaces
Acrylic emulsion polymer-based grout, ideal for repairing damaged seals and sealing new masonry, brick and cladding panel joints. Suitable for filling cracks and fissures in concrete, stone and masonry etc.
For optimum adhesion, ensure that surfaces are clean, free from dust and grease and any substances that may affect the adhesion of the filler. Extrude using a manual, pneumatic or electric gun. Press and smooth the seal within five minutes of application using a smoothing spatula. After 5 to 10 minutes, remove the excess using a damp sponge or a brush. Dry filler can only be removed mechanically.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!