For detailed information, other images and documents, please select individual articles from the following table.
Plate for screed WCLS-EO
Robust lifeline: fall arrestor systems
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Accessory to be used in combination with the WAPNL anchor point and with the WRS structural reinforcement
Anchorage to the load-bearing structure:
The surface must be assessed and the anchor must be sized by a qualified technician. The suitability of the surface for absorbing the stress exerted by the falling operator must always be tested (see standard UNI 11560:2022)
Certifications:
The WCLS-EO plate incorporated in the reinforced concrete screed has been subjected, in combination with the WAPNL type A anchoring device as per UNI 11578:2015, to tests of equivalent static resistance. The ideal number of operators for using the device is stated in the catalogue. The certification will no longer be valid if the product is disassembled, altered, modified or improperly installed. Certifications can be downloaded from the website: www.wuerth.it/progettisti/prodotti/linea-vita/
Regular inspection:
The anchoring system is subject to regular mandatory inspection at intervals of no more than 2 years, as required by Point 9.2.3. of standard UNI 11560:2022. The regular inspections must be performed by the intermediate installer and/or qualified technician, always assuming liability for the activity undertaken. The checks to be performed refer to the table 1, 2 and 3 of UNI 11560:2022
Further information:
Please refer to the information pages, the installation and operation manual and the handbook for the system supplied with the products. These documents can be downloaded from the website: www.wuerth.it/progettisti/prodotti/linea-vita/
Warranty:
10 years for materials (from the date of purchase)
For fixing on the screed in reinforced concrete
Requirements for installation:
- Designed and tested for fixing on the screed in non-cracked reinforced concrete with minimum strength class C25/30
- minimum thickness of the 5-cm screed the reinforcement mesh of the screed must have a knit of 20x20 cm or less and a minimum diameter of 5 mm
- The plate must be resting on the surface of the screed and secured with 8 M8 threaded rods in A2 stainless steel and chemical anchoring, using all the 8 holes present on the plate
- The minimum surface of the screed must be 150x150 cm, i.e. there must be at least 75 cm of screed from each side of the plate
- The designer is responsible for testing the stability and tightness of the screed
Concrete - fixing on the screed in reinforced concrete
Requirements for the screed:
- made of non-cracked reinforced concrete with min. class C25/30
- min. thickness 5 cm
- with reinforcement mesh with a knit of 20x20 cm or less and a minimum diameter of 5 mm
- min. surface 150x150 cm (at least 75 cm of screed from each side of the plate)
Mounting parts:
Chemical anchor WIT-VM 250, 8x M8 threaded rods in A2 stainless steel, class 70 (cut), 8 hexagon nuts M8 A2 stainless steel, 8 flat washers M8 A2 stainless steel
The mounting instructions are based on criteria similar to those used for the certification testing operations on the surface with characteristics attributable to those shown in the table in the "screed requirements" section, and should not replace structural testing, which must be carried out by an authorised designer. It is the responsibility of the designer to ensure that the installation conditions are appropriate for the types of base material indicated above
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!