For detailed information, other images and documents, please select individual articles from the following table.
Rope for anchor line WLA
Robust lifeline — fall arrest systems
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
Advantages of A4 (AISI 316) stainless steel:
- Remains unaltered over time, as it is resistant to corrosion from exposure to atmospheric agents
- Due to the intrinsic properties of the material, it is capable of dissipating more energy in the event of a fall than galvanised steel, reducing the force on the attachments and on the connecting structure
Rope splicing and tensioning:
The rope should be spliced and tensioned using only the WLAKIT wall set or, with corrugated sheet metal anchor points WCLMxx and WCLMxxR, the WLAKITLM wall set. For further information, please refer to the splice set page
Identification plate:
On one of the two ends of the rope is a label that must not be removed and/or tampered with under any circumstances. Failure to comply with this instruction will invalidate the product certification and the warranty
Warranty:
10 years for materials (from the date of purchase)
Certifications:
The anchor line has undergone the testing required by the standard UNI EN 11578:2015 and complies respectively with class C and type C. It is suitable for use by a maximum of three operators simultaneously, connected to the rope via the appropriate PPE. The certification will no longer be valid if the product is disassembled, altered, modified or improperly installed. Certifications can be downloaded from: www.wuerth.it/lineavita
Periodic inspection:
The fall protection system is subject to a mandatory periodic inspection at an interval not exceeding 2 years for checks relating to the anchorage system and not exceeding 4 years for checks relating to the support structure and the anchors, as provided for in UNI 11578:2015
Please refer to the information pages, the installation and operation manual and the handbook for the system supplied with the products. These documents can be downloaded from the website: www.wuerth.it/lineavita
Type C in accordance with UNI 11578:2015
For creating anchor lines to protect against falls from height
Suitable for use by a maximum of three operators simultaneously, connected to the rope using appropriate personal protective equipment (PPE); the PPE of each operator must not, in case of a fall, generate a load greater than 6 kN
Suitable for anchor lines that deviate from the horizontal position by no more than 15°
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!