For detailed information, other images and documents, please select individual articles from the following table.
Aluminium blind stud set WRIV
Robust lifeline — fall arrest systems
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For mounting anchor points WALMxx, WCLMxx, WCLMxxI and WCLMxxR on corrugated sheet metal roofs
Set contents:
- 12 WRIV rivets dia. 7.7 x 30 mm
- Hole dia.: 7.8 mm (use the specific 7.8 mm HSS twist drill bit that comes with the WRIVKS set)
- Aluminium body, with seal
- Aluminium nail
- Washer head: dia. 19 mm
The WALMxx, WCLMxx, WCLMxxI and WCLMxxR corrugated sheet metal anchor points come complete with the necessary and compatible WRIV rivets for fastening
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!