For detailed information, other images and documents, please select individual articles from the following table.
Rivet and drill bit set WRIVKS
Robust lifeline — fall arrest systems
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For mounting anchor points WALMxx, WCLMxx, WCLMxxI and WCLMxx on corrugated sheet metal roofs
Set contents:
- 4 x WRIV rivets and 2 x 7.8 mm HSS twist drill bits
- rivet: dia. 7.7 x 30 mm
- tip: dia. 7.8 x 117 mm
- rivet material: nail and body in aluminium, with seal
- tip material: steel
- wide rivet head: dia. 19 mm
The WALMxx, WCLMxx, WCLMxxI and WCLMxxR corrugated sheet metal anchor points come complete with the necessary and compatible WRIV rivets for fastening
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!