For detailed information, other images and documents, please select individual articles from the following table.
WRVL riveter with lever for WRIV rivets
Robust lifeline — fall arrest systems
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Riveter, specially made for processing WRIV aluminium structural rivets dia. 7.7 mm
For mounting anchor points WALMxx, WCLMxx, WCLMxxI and WCLMxxR on corrugated sheet metal roofs
Riveter is supplied processing-ready to handle WRIV rivets dia. 7.7 mm:
the specific nozzle, jaws and push rod for WRIV rivets dia. 7.7 mm are pre-assembled on the riveter
A "standard" set, also supplied with the riveter, includes: 5 nozzles (dia. 3.0÷3.2/4.0/4.8/6.0/6.4 mm), 3 jaws and 1 push rod. By replacing these parts (nozzle, jaws and push rod) for those already pre-fitted on the riveter (which are specific for WRIV rivets dia. 7.7 mm), the tool can be used also with "standard" blind rivets dia. 3,0/3,2/4,0/4,8/6,0/6,4 mm made of aluminium, steel, copper and stainless steel
Any spare nozzles must be requested as special items
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!