For detailed information, other images and documents, please select individual articles from the following table.
Ladder support with variable spacing WSSI
Accessory for products from the range Robust lifeline — fall arrest systems
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- A2 stainless steel (AISI 304)
- Type-approved pair of supports for ladders
- Mounting examples: anchor each element with at least 2+2 M8 anchors (A2 stainless steel) or 3+3 structural screws dia. 8 mm (A2 stainless steel)
The support must be mounted beneath the roof cladding or beneath the waterproofing so that it extends out from the edge of the eaves by around 10 cm
The supports must be firmly attached to the roof structure
Ensure that the fixing distance is adequate to ensure that the ladder is attached correctly
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!