Welcome to Würth Italy For trade customers only
Particle board screw Wüpofast®
Particle board screw Wüpofast<SUP>®</SUP> - 1
Particle board screw Wüpofast<SUP>®</SUP> - 2

For detailed information, other images and documents, please select individual articles from the following table.

Particle board screw Wüpofast®

Black galvanised steel, full thread, flat countersunk head, PZ slot

See product details

Available in 10 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

For particle board panels, wood and medium-density fibreboard



With Pozidriv slot



Needle point screw


The needle point screw allows optimal support without sliding, even on laminated panels



Thread


The particularly sharp (cutting!), deep and fast-pitch thread not only enables faster screw-in but also greater tear resistance



Self-lubricating coating


The threading coated in self-lubricating synthetic material allows fast insertion of the screw into the material



Resistance


  • The elasticity of the screw's core (min. bend angle of 12°) significantly reduces the risk of breakage when screwing

  • The high resistance to breakage is also guaranteed by the use of high-quality tempered steel