For detailed information, other images and documents, please select individual articles from the following table.
Particle board screw Wüpofast ®
Black galvanised steel, full thread, pan head, PZ drive
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
For particle board, wood and medium density fibreboard sheets
With Pozidriv drive
Needle tip
The needle tip allows optimal contact without slipping even on laminate sheets
Thread
The angled thread is particularly pointed (sharp!), deep and fine pitch, and not only allows for quicker tightening, but also increases shear strength
Self-lubricating coating
The thread is coated in a self-lubricating synthetic material, which allows the screw to be screwed into the material more quickly
Resistance
- The elasticity of the core of the screw (min. bending angle 12°) reduces the risk of breaking during screw-in considerably
- High resistance to breaking is guaranteed by the use of high-quality tempered steel
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!