For detailed information, other images and documents, please select individual articles from the following table.
Ridge and arris roll for ventilated roofs WÜTOP® ROLL NET FLEX 390 mm
Under-ridge ventilation with polypropylene mesh for the construction of ventilated roofs
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Central ventilation strip made of a waterproof polypropylene mesh
- Corrugated painted aluminium side strips with butyl adhesive strips at the bottom to ensure optimum attachment to the roof tiles and a perfect seal
- The central and side strips are stitched and bonded together
- Universal
- Extremely adaptable, even on roof tiles with a deeply ridged profile
- Protects against unwanted ingress of water from the roof
Wütop® Roll Net Flex protects against water ingress but not driving rain. After installation, the roll must be covered with ridge tiles
Installation instructions:
- Roll out the product along the ridge batten and secure with clips along the central line
- Spread out the corrugated aluminium strips and adapt them to the profile of the roof tiles. Remove the protective film from the butyl adhesive and press the adhesive firmly onto the roof surface to create a permanent seal
- Cover with ridge tiles. The aluminium strips will still be partially visible
- To ensure perfect adhesion, the roof surface must be completely clean and dry before installation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!