For detailed information, other images and documents, please select individual articles from the following table.
Ridge and hip roll WÜTOP® roll ridge with butyl adhesive strips
Excellent adhesion on clay, concrete and clay brick
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- WÜTOP® roll ridge can be installed quickly and easily
- It offers absolute UV protection and is not affected by ozone and other environmental influences
- The WÜTOP roll ridge adhesive system is activated by removing the cover film
- Shaped for optimum adaptability
- Ensures optimum ventilation according to DIN 4108
- With a ventilation cross-section of approx. 210 cm²/lfm
Universal system for almost all concrete and clay roof tiles
- The substrate must be clean, dry and free from grease and dust
- WÜTOP ® roll ridge is tacked to the start of the ridge batten in the middle
- Remove 50-70 cm of masking paper from the adhesive
- Press the adhesive on both sides simultaneously firmly onto the top row of tiles and smooth down into the trough. Tack every 1-2 m if necessary
- WÜTOP® roll ridge can be cut using standard scissors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!