For detailed information, other images and documents, please select individual articles from the following table.
Ridge and hip roll WÜTOP® Uni-Roll
Universal ridge and hip roll for almost all conventional concrete tiles and clay tiles
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- UV-stabilised and non-rotting PVC with aluminium sealing strips along sides
- Rounded edges prevent hand injuries
- Extremely flexible and easy to install
- Butyl rubber with excellent adhesive strength
- Ventilation cross-section in line with DIN 4108: approx. 160 cm2, sufficient for approx. 16 m rafter length.
Conduct your own adhesion tests on tiles with thick silicone coatings
- The substrate must be clean, dry and free from dust and grease.
- WÜTOP Uni Roll is rolled out and tacked or nailed centrally on the ridge and hip batten
- Peel the protective film off the adhesive strip, simultaneously press the adhesive on both sides firmly onto the top row of roof covering and smooth down into the trough
- WÜTOP Uni Roll can be cut using standard scissors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!