For detailed information, other images and documents, please select individual articles from the following table.
Roll ridge Wütop® Roll-Plus
Universal ridge and hip roll for almost all conventional concrete tiles and clay tiles
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Customer Service: 0471 828 000 or text us on Whatsapp
Prices for customers after login
- Modified, UV-stabilised and non-rotting PVC with pleated aluminium sealing strips along the sides
- Extremely flexible and easy to install
- Butyl rubber adhesive strip with excellent adhesive strength
- Ventilation cross-section in line with DIN 4108: approx. 160 cm², sufficient for approx. 16 m rafter length
Conduct your own adhesion tests on tiles with thick silicone coatings.
The substrate must be clean, dry and free from grease and dust.
WÜTOP® Roll-Plus is rolled out along the centre of the ridge or hip batten and tacked or nailed in place.
Peel the protective film off the adhesive strip, simultaneously press the adhesive on both sides firmly onto the top row of roof covering and smooth down into the trough.
WÜTOP® Roll-Plus can be cut with normal scissors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!